Three-Phase Motor, 1 1/2 HP, 56H Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # D32P2AH

  • Zoro # G0400073


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.0-4.8/2.4 A
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32P2AH
Zoro #
G0400073
UPC #
786382112240
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.0-4.8/2.4 A
Frame
56H
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Weight
33.33 lb
Full Load Amps @ 50Hz
5.0-4.8/2.4 A
HP @ 50Hz
1 1/2 hp
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208V, 230V, 460V
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,725, Frame 56H, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 5.0-4.8/2.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.