Three-Phase Motor, 1 1/2 HP, 56H Frame, 575V Voltage, 3,515 Nameplate RPM 12 9/16 in Overall Length

  • Mfr # U32P1GH

  • Zoro # G0390921


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,515
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U32P1GH
Zoro #
G0390921
UPC #
786382117436
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Overall Length
12 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56H

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,515
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
Frame
56H
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
30 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Frequency
60 Hz
Shaft Design
Keyed
Number of Speeds
1
Sub Application
Fan/Blower, Air Compressor
Frame Material
Steel
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate Service Factor @ 60 Hz
1.25
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Full Load Current @ 60 Hz
1.6 A
Insulation Class
F
Application
General Purpose
Nameplate RPM @ 50 Hz
2,885/2,900 RPM
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,515, Frame 56H, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.