
Three-Phase Motor, 1 HP, 143T Frame, 575V Voltage, 1,765 Nameplate RPM 13 11/16 in Overall Length
Mfr # 8D1P2G
Zoro # G7730594
product price:Â $522.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8D1P2G
Zoro #
G7730594
UPC #
786382126858
Country of Origin
Mexico
Dimensions
Length Less Shaft
11 7/16 in
Overall Length
13 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
5 yr
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,765, Frame 143T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1800, CE, CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.