Three-Phase Motor, 10 HP, 215T Frame, 200V Voltage, 1,760 Nameplate RPM

  • Mfr # D10P2H

  • Zoro # G0391542


product price: $829.00
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
1,760
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
28.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10P2H
Zoro #
G0391542
UPC #
786382015985
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in

Details

Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
28.5 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
100 lb
Usable @ 200V
Yes
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 28.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.