Three-Phase Motor, 10 HP, 215TC Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,770 Nameplate RPM

  • Mfr # CD10P2EC

  • Zoro # G7726561


product price:  $1,025.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
25.7/12.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD10P2EC
Zoro #
G7726561
UPC #
786382122195
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 5/16 in
Overall Length
20 7/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in

Details

Item
Motor
HP
10
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
25.7/12.8 A
Frame
215TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
10 hp
RPM @ 50Hz
1,770/1,465
Full Load Amps @ 50Hz
25.7/12.8 A
Removable Base
Regreasable
Bearing Protection
Double Shields
Weight
200 lb
Usable @ 208V
Yes
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Usable @ 200V
Yes
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,770, Frame 215TC, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 25.7/12.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CE, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.