Three-Phase Motor, 10 HP, 215TC Frame, 208-230/460V Voltage, 3,515 Nameplate RPM

  • Mfr # S10P1AC

  • Zoro # G0401589


product price:  $1,025.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
3,515
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
26.5-23.5/11.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10P1AC
Zoro #
G0401589
UPC #
786382097554
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in

Details

Item
Motor
HP
10
Nameplate RPM
3,515
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
26.5-23.5/11.7 A
Frame
215TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Weight
131 lb
Usable @ 208V
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,515, Frame 215TC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 26.5-23.5/11.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.