Three-Phase Motor, 10 HP, 256T Frame, 190V, 208-230/460V, 380V Voltage, 1,185 Nameplate RPM

  • Mfr # D10P3D

  • Zoro # G0401150


product price:  $1,409.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,185
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
27.2-25.0/12.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D10P3D
Zoro #
G0401150
UPC #
786382094850
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/8 in
Overall Length
19 1/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
10
Nameplate RPM
1,185
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
27.2-25.0/12.5 A
Frame
256T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Weight
210 lb
Usable @ 208V
Yes
HP @ 50Hz
10 hp
Duty Cycle
Continuous
Full Load Amps @ 50Hz
27.2-25.0/12.5 A
RPM @ 50Hz
1,185/975
Removable Base
Regreasable
Voltage @ 50Hz
190V, 208-230/460V, 380V
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 1,185, Frame 256T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 27.2-25.0/12.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.