Three-Phase Motor, 100 HP, 365TS Frame, 200V, 230V, 400V, 460V Voltage, 3,554 Nameplate RPM

  • Mfr # D100P1ES

  • Zoro # G0400965


product price:  $5,430.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
3,554
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
221.0/110.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100P1ES
Zoro #
G0400965
UPC #
786382094973
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
28 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
100
Nameplate RPM
3,554
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
221.0/110.0 A
Frame
365TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Usable @ 200V
Yes
HP @ 50Hz
100
Full Load Amps @ 50Hz
221.0/110.0 A
Weight
575 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
3,554/2,940
Voltage @ 50Hz
200V, 230V, 400V, 460V

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 3,554, Frame 365TS, Voltage 200V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 221.0/110.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.