Three-Phase Motor, 100 HP, 404T Frame, 190V, 230V, 380V, 460V Voltage, 1,785 Nameplate RPM

  • Mfr # D100P2E

  • Zoro # G0400904


product price:  $6,023.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1,785
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
225.0/112.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100P2E
Zoro #
G0400904
UPC #
786382096625
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 3/4 in
Overall Length
34 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in

Details

Item
Motor
HP
100
Nameplate RPM
1,785
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
225.0/112.0 A
Frame
404T
Motor Bearings
6212-2Z-J,5215-A
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
HP @ 50Hz
100
Full Load Amps @ 50Hz
225.0/112.0 A
Weight
750 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Bearing Protection
Double Shields
Voltage @ 50Hz
190V, 230V, 380V, 460V
RPM @ 50Hz
1,785/1,475
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 1,785, Frame 404T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 225.0/112.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.