Three-Phase Motor, 125 HP, 405TS Frame, 460V Voltage, 1,780 Nameplate RPM 29 1/2 in Overall Length

  • Mfr # D125P2FS

  • Zoro # G0392172


product price:  $8,497.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
140.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D125P2FS
Zoro #
G0392172
UPC #
786382096670
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 1/4 in
Overall Length
29 1/2 in
Shaft Dia.
2 1/8 in
Shaft Length
4 1/4 in
Shaft Diameter
2 1/8 in
Frame Size
405TS

Details

Item
Motor
HP
125
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
140.0 A
Frame
405TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Weight
800 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Sub Application
Air Compressor, Fan/Blower
Full Load Current @ 60 Hz
140.0 A
Frequency
60 Hz
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Nameplate RPM @ 50 Hz
3,505/2,890 RPM
Insulation Class
F
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Mounting Position
Horizontal
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1,780, Frame 405TS, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 140.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.