Three-Phase Motor, 125 HP, 445T Frame, 575V Voltage, 1,190 Nameplate RPM 36 1/16 in Overall Length

  • Mfr # D125P3G
  • Zoro # G0392154
product price: 
$
9,686.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
118.0 A
Frame
445T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D125P3G
Zoro #
G0392154
UPC #
786382097868
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
36 1/16 in
Shaft Dia.
3 3/8 in
Shaft Length
4 3/4 in
Frame Size
445T
Shaft Diameter
3 3/8 in
Wire Rope Length
36 1/16 in
Length
36 1/16 in

Details

Item
Motor
HP
125
Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
118.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
1,200 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
3,515/2,895 RPM
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Shaft Design
Keyed
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Number of Speeds
1
Sub Application
Air Compressor, Fan/Blower
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Frame Material
Steel
Mounting Position
Horizontal
Full Load Current @ 60 Hz
118.0 A
Frequency
60 Hz

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1,190, Frame 445T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 118.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews