Three-Phase Motor, 15 HP, 254T Frame, 460V Voltage, 1,775 Nameplate RPM 25 in Overall Length

  • Mfr # 6P15P2CB

  • Zoro # G7725590


product price:  $2,205.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
1,775
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
18.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6P15P2CB
Zoro #
G7725590
UPC #
786382119065
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Overall Length
25 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
15
Nameplate RPM
1,775
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
18.3 A
Frame
254T
Motor Bearings
Roller
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Weight
300 lb
Removable Base
Regreasable
Duty Cycle
Continuous

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,775, Frame 254T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 18.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Roller Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 1800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.