Three-Phase Motor, 15 HP, 254T Frame, 575V Voltage, 1,780 Nameplate RPM 19 1/8 in Overall Length

  • Mfr # D15P2G

  • Zoro # G0393143


product price:  $1,145.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,780
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
14.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D15P2G
Zoro #
G0393143
UPC #
786382016838
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/8 in
Overall Length
19 1/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Frame Size
254T
Shaft Diameter
1 5/8 in

Details

Item
Motor
HP
15
Nameplate RPM
1,780
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
14.8 A
Frame
254T
Motor Bearings
6309-2Z-J/C3,6309-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
150 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frequency
60 Hz
Mounting Position
Horizontal
Full Load Current @ 60 Hz
14.8 A
Insulation Class
F
Nameplate RPM @ 50 Hz
1,775/1,475 RPM
Frame Material
Steel
Shaft Design
Keyed
Sub Application
Air Compressor, Fan/Blower
Application
General Purpose
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Product Type
General Purpose Motor
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,780, Frame 254T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 14.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.