Three-Phase Motor, 15 HP, 254T Frame, 575V Voltage, 3,535 Nameplate RPM 25 1/16 in Overall Length

  • Mfr # 8D15P1G

  • Zoro # G7725712


product price:  $1,480.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
3,535
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
13.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D15P1G
Zoro #
G7725712
UPC #
786382121709
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 1/16 in
Overall Length
25 1/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
15
Nameplate RPM
3,535
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
13.9 A
Frame
254T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Weight
240 lb
Duty Cycle
Continuous

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,535, Frame 254T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 13.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.