Three-Phase Motor, 10 HP, 213T Frame, 190V, 208V, 230V, 380V, 460V Voltage, 3,509 Nameplate RPM

  • Mfr # D10P1D
  • Zoro # G0401035
product price: 
$
798.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,509
Voltage
190V, 208V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
23.9/11.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D10P1D
Zoro #
G0401035
UPC #
786382094591
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 9/16 in
Overall Length
15 15/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
213T
Shaft Diameter
1 3/8 in
Wire Rope Length
15 15/16 in
Length
15 15/16 in

Details

Item
Motor
HP
10
Nameplate RPM
3,509
Voltage
190V, 208V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
23.9/11.9 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Usable @ 208V
Usable at 208V
HP @ 50Hz
10 hp
Duty Cycle
Continuous
Full Load Amps @ 50Hz
23.9/11.9 A
Weight
90 lb
Voltage @ 50Hz
190V, 208V, 230V, 380V, 460V
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
RPM @ 50Hz
3,509/2,867
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
23.9/11.9 A
Sub Application
Air Compressor, Fan/Blower
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
10 hp
Frame Material
Steel
Full Load Current @ 50 Hz
23.9/11.9 A
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Product Type
General Purpose Motor
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate RPM @ 50 Hz
1,745 RPM
Shaft Design
Keyed
Frequency
60 Hz
Number of Speeds
1
Application
General Purpose
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Open Drip Proof

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 3,509, Frame 213T, Voltage 190V, 208V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 23.9/11.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews