Three-Phase Motor, 15 HP, 284U Frame, 460V Voltage, 1,780 Nameplate RPM 27 3/4 in Overall Length

  • Mfr # A15P2C

  • Zoro # G0393073


product price:  $4,102.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
17.6 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A15P2C
Zoro #
G0393073
UPC #
786382011543
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 7/8 in
Overall Length
27 3/4 in
Shaft Dia.
1 5/8 in
Shaft Length
4 7/8 in
Frame Size
284U
Shaft Diameter
1 5/8 in

Details

Item
Motor
HP
15
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
17.6 A
Frame
284U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
380 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Full Load Current @ 60 Hz
17.6 A
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Application
General Purpose
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
3,560/2,955 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,780, Frame 284U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 17.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.