Three-Phase Motor, 2 HP, 184T Frame, 200V Voltage, 1,175 Nameplate RPM 13 11/16 in Overall Length

  • Mfr # D2P3H

  • Zoro # G0395243


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,175
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
7.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2P3H
Zoro #
G0395243
UPC #
786382094294
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 11/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in

Details

Item
Motor
HP
2
Nameplate RPM
1,175
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
7.3 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Weight
60 lb
Duty Cycle
Continuous
Usable @ 200V
Yes
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,175, Frame 184T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 7.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.