Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 184T Frame, 575V Voltage, 1,175 Nameplate RPM 16 7/16 in Overall Length

  • Mfr # 8D2P3G
  • Zoro # G7730378

product price: 
$
897.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,175
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D2P3G
Zoro #
G7730378
UPC #
786382125110
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
16 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
5 yr
Shaft Diameter
1 1/8 in
Frame Size
184T
Wire Rope Length
16 7/16 in
Length
16 7/16 in

Details

Item
Motor
HP
2
Nameplate RPM
1,175
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.5 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
100 lb
Removable Base
Regreasable
Application
General Purpose
Product Type
General Purpose Motor
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Manufacturers Warranty
5 yr
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Full Load Current @ 60 Hz
2.5 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2,875/2,890 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,175, Frame 184T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 1200, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.