Three-Phase Motor, 2 HP, 56C Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # D2P2ACR

  • Zoro # G0403759


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
6.1-6.2/3.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2P2ACR
Zoro #
G0403759
UPC #
786382111960
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 15/16 in
Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
6.1-6.2/3.1 A
Frame
56C
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Weight
26 lb
Usable @ 208V
Yes
Bearing Protection
Double Shields
Removable Base
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 6.1-6.2/3.1 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.