
Three-Phase Motor, 2 HP, 56HZ Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM
Mfr # T2P2AHZ
Zoro # G0403619
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
HP
2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
6.2-6.0/3.0 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2P2AHZ
Zoro #
G0403619
UPC #
786382096601
Country of Origin
Mexico
Dimensions
Length Less Shaft
12 in
Overall Length
14 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,725, Frame 56HZ, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 6.2-6.0/3.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.