Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 56HZ Frame, 575V Voltage, 1,750 Nameplate RPM 12 9/16 in Overall Length

  • Mfr # U2P2GHZ
  • Zoro # G0395690

product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P2GHZ
Zoro #
G0395690
UPC #
786382117467
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Overall Length
12 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56HZ
Wire Rope Length
12 9/16 in
Length
12 9/16 in

Details

Item
Motor
HP
2
Nameplate RPM
1,750
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2 A
Frame
56HZ
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Weight
30 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Shaft Design
Keyed
Frequency
60 Hz
Full Load Current @ 60 Hz
2.2 A
Insulation Class
F
Sub Application
Fan/Blower, Air Compressor
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate RPM @ 50 Hz
875/720 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,750, Frame 56HZ, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.