Three-Phase Motor, 20 HP, 254T Frame, 190V, 208-230/460V, 380V Voltage, 3,540 Nameplate RPM

  • Mfr # D20P1D

  • Zoro # G0402961


product price:  $1,317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
3,540
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
52.0-46.0/23.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D20P1D
Zoro #
G0402961
UPC #
786382095031
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/8 in
Overall Length
19 1/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
20
Nameplate RPM
3,540
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
52.0-46.0/23.1 A
Frame
254T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Full Load Amps @ 50Hz
52.0-46.0/23.1 A
Usable @ 208V
Yes
Weight
200 lb
Duty Cycle
Continuous
HP @ 50Hz
20 hp
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,540/2,920
Voltage @ 50Hz
190V, 208-230/460V, 380V
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 20 HP, Nameplate RPM 3,540, Frame 254T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 52.0-46.0/23.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.