Three-Phase Motor, 20 HP, 256T Frame, 200V, 208V, 230V, 400V, 460V Voltage, 3,535 Nameplate RPM

  • Mfr # CD20P1E

  • Zoro # G7729958


product price:  $1,591.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
3,535
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0/23.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD20P1E
Zoro #
G7729958
UPC #
786382121273
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 1/16 in
Overall Length
25 1/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
20
Nameplate RPM
3,535
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0/23.0 A
Frame
256T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
HP @ 50Hz
20 hp
Usable @ 200V
Yes
RPM @ 50Hz
3,53,5/2,920
Full Load Amps @ 50Hz
46.0/23.0 A
Usable @ 208V
Yes
Weight
270 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Service Factor @ 50Hz
1.15
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 3,535, Frame 256T, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 46.0/23.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.