
Three-Phase Motor, 20 HP, 256T Frame, 200V Voltage, 1,775 Nameplate RPM 19 1/8 in Overall Length
Mfr # D20P2H
Zoro # G0394150
product price:Â $1,551.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
HP
20
Nameplate RPM
1,775
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
54.0 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D20P2H
Zoro #
G0394150
UPC #
786382017569
Country of Origin
Mexico
Dimensions
Length Less Shaft
15 1/8 in
Overall Length
19 1/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Description
Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 20 HP, Nameplate RPM 1,775, Frame 256T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 54.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA Certified, ENERGY cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.