Three-Phase Motor, 200 HP, 445TS Frame, 380/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # D200P2FS

  • Zoro # G0393800


product price:  $11,979.05
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
1,785
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
225.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200P2FS
Zoro #
G0393800
UPC #
786382097479
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
2 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
200
Nameplate RPM
1,785
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
225.0 A
Frame
445TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Full Load Amps @ 50Hz
225.0 A
Weight
1,200 lb
Duty Cycle
Continuous
HP @ 50Hz
200
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,785/1,475
Bearing Protection
Double Shields
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 200 HP, Nameplate RPM 1,785, Frame 445TS, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 225.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.