Three-Phase Motor, 200 HP, 447TSC Frame, 380/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # C200P2FSCR

  • Zoro # G0393895


product price:  $20,608.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
1,785
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
224.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200P2FSCR
Zoro #
G0393895
UPC #
786382107451
Country of Origin
Mexico

Dimensions

Length Less Shaft
42 in
Overall Length
46 1/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 1/4 in

Details

Item
Motor
HP
200
Nameplate RPM
1,785
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
224.0 A
Frame
447TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Full Load Amps @ 50Hz
224.0 A
Weight
2,100 lb
Duty Cycle
Continuous
HP @ 50Hz
200
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
1,785/1,475
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 1,785, Frame 447TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 224.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.