Shop U.S. MOTORS

Three-Phase Motor, 25 HP, 256T Frame, 190V, 208-230/460V, 380V Voltage, 3,540 Nameplate RPM

  • Mfr # D25P1D
  • Zoro # G0403144

product price: 
$
1,752.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
3,540
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
65.0-57.0/28.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D25P1D
Zoro #
G0403144
UPC #
786382095109
Country of Origin
Mexico
Item
Motor
HP
25
Nameplate RPM
3,540
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
65.0-57.0/28.7 A
Frame
256T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
HP @ 50Hz
25 hp
Full Load Amps @ 50Hz
65.0-57.0/28.7 A
Weight
160 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Removable Base
Regreasable
Voltage @ 50Hz
190V, 208-230/460V, 380V
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,540/2,915
Inverter Rating
Inverter Rated
Application
General Purpose
Frequency
60 Hz
NEMA Design Class
B
Sub Application
Air Compressor, Fan/Blower
Nameplate Horsepower @ 50 Hz
25 hp
Nameplate RPM @ 50 Hz
2,840/2,860 RPM
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Product Type
General Purpose Motor
Insulation Class
F
Number of Speeds
1
Full Load Current @ 60 Hz
65.0-57.0/28.7 A
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Open Drip Proof
Frame Material
Steel
Full Load Current @ 50 Hz
65.0-57.0/28.7 A
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
Nameplate RPM @ 60 Hz
3,540 RPM
Nameplate Voltage @ 60 Hz
190V AC, 208-230/460V AC, 380V AC
Nameplate Horsepower @ 60 Hz
25 hp

Dimensions

Length Less Shaft
16 3/8 in
Overall Length
20 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Shaft Diameter
1 5/8 in
Frame Size
256T
Wire Rope Length
20 3/8 in
Length
20 3/8 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 25 HP, Nameplate RPM 3,540, Frame 256T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 65.0-57.0/28.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.