Three-Phase Motor, 250 HP, 445TS Frame, 380/460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # D250P1FS

  • Zoro # G0394525


product price:  $16,076.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
250
Nameplate RPM
3,565
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
276.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D250P1FS
Zoro #
G0394525
UPC #
786382097493
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
36 1/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in

Details

Item
Motor
HP
250
Nameplate RPM
3,565
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
276.0 A
Frame
445TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
1,200 lb
HP @ 50Hz
250
Full Load Amps @ 50Hz
276.0 A
RPM @ 50Hz
3,565/2,947
Bearing Protection
Double Shields
Voltage @ 50Hz
380V, 460V
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 250 HP, Nameplate RPM 3,565, Frame 445TS, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 276.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.