Shop U.S. MOTORS

Three-Phase Motor, 250 HP, 449T Frame, 2,300/4,000V Voltage, 1,785 Nameplate RPM

  • Mfr # C250S2W
  • Zoro # G0403153

product price: 
$
31,986.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,785 RPM
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
58.0/33.0 A
Frame
449T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C250S2W
Zoro #
G0403153
UPC #
786382117245
Country of Origin
Mexico
Item
Motor
HP
250
Nameplate RPM
1,785 RPM
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
58.0/33.0 A
Frame
449T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA
NEMA Design
B
Motor Thermal Protection
None
Weight
2,850 lb
Duty Cycle
Continuous
Frequency
60 Hz
Mounting Position
Horizontal
NEMA Design Class
B
Shaft Design
Keyed
Product Type
General Purpose Motor
Insulation Class
F
Efficiency Rating
NEMA Standard Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate RPM @ 50 Hz
945/950 RPM
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
58.0/33.0 A
Application
General Purpose
Nameplate Horsepower @ 60 Hz
250 hp
Nameplate Voltage @ 60 Hz
2300/4000V AC
Nameplate RPM @ 60 Hz
1,785 RPM

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
55 1/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Shaft Diameter
3 3/8 in
Frame Size
449T
Wire Rope Length
55 1/8 in
Length
55 1/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 250 HP, Nameplate RPM 1,785, Frame 449T, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 58.0/33.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.