Three-Phase Motor, 3 HP, 145T Frame, 575V Voltage, 3,490 Nameplate RPM 13 in Overall Length

  • Mfr # U3P1GF
  • Zoro # G0396993
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,490
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3P1GF
Zoro #
G0396993
UPC #
786382093716
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 in
Length
13 in

Details

Item
Motor
HP
3
Nameplate RPM
3,490
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.9 A
Frame
145T
Motor Bearings
6203-2Z-J/C3,6205-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
NEMA Design
A
Duty Cycle
Continuous
Weight
35 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
2.238 kW
Application
General Purpose
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
2.9 A
Nameplate Service Factor @ 60 Hz
1.25
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
935/940 RPM
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Frame Material
Steel
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Sub Application
Fan/Blower, Air Compressor
NEMA Design Class
A
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,490, Frame 145T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews