Three-Phase Motor, 3 HP, 182T Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,770 Nameplate RPM

  • Mfr # HD3P2E

  • Zoro # G7729160


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD3P2E
Zoro #
G7729160
UPC #
786382125257
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
16 5/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
Motor
HP
3
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
Frame
182T
Motor Bearings
6205-2Z-J/C3,6206-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
HP @ 50Hz
3 hp
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Weight
90 lb
RPM @ 50Hz
1,770/1,465
Full Load Amps @ 50Hz
7.8/3.9 A
Usable @ 200V
Yes
Usable @ 208V
Yes
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182T, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.