Three-Phase Motor, 3 HP, 182TC Frame, 190V, 208-230/460V, 380V Voltage, 1,770 Nameplate RPM

  • Mfr # D3P2DC

  • Zoro # G0404860


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.6/3.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3P2DC
Zoro #
G0404860
UPC #
786382094249
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 11/16 in
Overall Length
14 5/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in

Details

Item
Motor
HP
3
Nameplate RPM
1,770
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.6/3.8 A
Frame
182TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
HP @ 50Hz
3 hp
Usable @ 208V
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
8.3-7.6/3.8 A
Weight
50 lb
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
1,770/1,455
Bearing Protection
Double Shields
Voltage @ 50Hz
190V, 208-230/460V, 380V
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 8.3-7.6/3.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 90.2 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.