Three-Phase Motor, 3/4 HP, 56C Frame, 208-230/460V Voltage, 3,500 Nameplate RPM

  • Mfr # U34S1ACR

  • Zoro # G7730104


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,500
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.4-2.2/1.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34S1ACR
Zoro #
G7730104
UPC #
786382043933
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/4 in
Overall Length
10 13/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in

Details

Item
Motor
HP
3/4
Nameplate RPM
3,500
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.4-2.2/1.1 A
Frame
56C
Motor Bearings
6203-2Z-J/C3,6203-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Weight
27.37 lb
Usable @ 208V
Yes
Bearing Protection
Double Shields
Duty Cycle
Continuous

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 3,500, Frame 56C, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 2.4-2.2/1.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, 3,001-3,600, CSA Certified, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.