Three-Phase Motor, 350 HP, 449T Frame, 460V Voltage, 1,785 Nameplate RPM 55 1/8 in Overall Length

  • Mfr # 8P350P2C

  • Zoro # G0396345


product price:  $33,481.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
378.0 A
Frame
449T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8P350P2C
Zoro #
G0396345
UPC #
786382068172
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
55 1/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
5 yr
Frame Size
449T
Shaft Diameter
3 3/8 in

Details

Item
Motor
HP
350
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
378.0 A
Frame
449T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.5 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
2,400 lb
Removable Base
Regreasable
Nameplate RPM @ 50 Hz
2,865/2,885 RPM
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
5 yr
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
400V AC, 460V AC
Full Load Current @ 60 Hz
378.0 A
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Application
General Purpose
Number of Speeds
1
Frame Material
Steel
Frequency
60 Hz
Mounting Position
Horizontal
Product Type
General Purpose Motor
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 350 HP, Nameplate RPM 1,785, Frame 449T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 378.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.5 Percent, 1800, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.