Three-Phase Motor, 350 HP, 5010S Frame, 2,300/4,000V Voltage, 3,570 Nameplate RPM

  • Mfr # C350P1WS

  • Zoro # G0404702


product price:  $46,699.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Nameplate RPM
3,570
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
77.0/44.0 A
Frame
5010S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C350P1WS
Zoro #
G0404702
UPC #
786382014919
Country of Origin
Mexico

Dimensions

Length Less Shaft
61 7/8 in
Overall Length
67 5/8 in
Shaft Dia.
2 7/8 in
Shaft Length
5 3/4 in

Details

Item
Motor
HP
350
Nameplate RPM
3,570
Voltage
2,300/4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
77.0/44.0 A
Frame
5010S
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
4,800 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 350 HP, Nameplate RPM 3,570, Frame 5010S, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 77.0/44.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 3,001-3,600, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.