Shop U.S. MOTORS

Three-Phase Motor, 40 HP, 324TS Frame, 400V, 460V Voltage, 3,560 Nameplate RPM

  • Mfr # CD40P1FS
  • Zoro # G7729334

product price: 
$
2,902.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
3,560 RPM
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD40P1FS
Zoro #
G7729334
UPC #
786382122812
Country of Origin
Mexico
Item
Motor
HP
40
Nameplate RPM
3,560 RPM
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
Frame
324TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Voltage @ 50Hz
400V, 460V
Weight
460 lb
HP @ 50Hz
40
RPM @ 50Hz
3,560/2,950
Removable Base
Regreasable
Full Load Amps @ 50Hz
46.0 A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
230/460V AC
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 50 Hz
40 hp
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
46.0 A
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Application
General Purpose
Full Load Current @ 50 Hz
46.0 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
945 RPM
Frequency
60 Hz
Product Type
General Purpose Motor
Insulation Class
F
NEMA Design Class
B
Nameplate Voltage @ 60 Hz
400V AC, 460V AC
Nameplate RPM @ 60 Hz
3,560 RPM
Nameplate Horsepower @ 60 Hz
40 hp

Dimensions

Length Less Shaft
25 in
Overall Length
28 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Frame Size
324TS
Shaft Diameter
1 7/8 in
Wire Rope Length
28 3/4 in
Length
28 3/4 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 3,560, Frame 324TS, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.