Three-Phase Motor, 400 HP, 449TS Frame, 380/460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # D400P1FS

  • Zoro # G0397151


product price: $27,662.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
400
Nameplate RPM
3,565
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
432.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D400P1FS
Zoro #
G0397151
UPC #
786382112417
Country of Origin
Mexico

Dimensions

Length Less Shaft
39 3/4 in
Overall Length
44 1/2 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in

Details

Item
Motor
HP
400
Nameplate RPM
3,565
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
432.0 A
Frame
449TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Full Load Amps @ 50Hz
432.0 A
Weight
2,000 lb
HP @ 50Hz
400
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,565/2,950
Voltage @ 50Hz
380V, 460V
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 400 HP, Nameplate RPM 3,565, Frame 449TS, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 432.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.