Three-Phase Motor, 400 HP, 449TS Frame, 460V Voltage, 3,565 Nameplate RPM 51 3/8 in Overall Length

  • Mfr # C400P1CS

  • Zoro # G0397081


product price:  $37,034.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
400
Nameplate RPM
3,565
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
426.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C400P1CS
Zoro #
G0397081
UPC #
786382098742
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
51 3/8 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in

Details

Item
Motor
HP
400
Nameplate RPM
3,565
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
426.0 A
Frame
449TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
41 lb
Bearing Protection
Double Shields
Removable Base
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 400 HP, Nameplate RPM 3,565, Frame 449TS, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 426.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.