Shop U.S. MOTORS

Three-Phase Motor, 450 HP, 5012S Frame, 2,300/4,000V Voltage, 3,570 Nameplate RPM

  • Mfr # C450P1WS
  • Zoro # G0405612

product price: 
$
55,111.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
3,570
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
98.0/57.0 A
Frame
5012S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C450P1WS
Zoro #
G0405612
UPC #
786382015084
Country of Origin
Mexico

Dimensions

Length Less Shaft
61 7/8 in
Overall Length
67 5/8 in
Shaft Dia.
2 7/8 in
Shaft Length
5 3/4 in
Shaft Diameter
2 7/8 in
Frame Size
5012S
Wire Rope Length
67 5/8 in
Length
67 5/8 in

Details

Item
Motor
HP
450
Nameplate RPM
3,570
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
98.0/57.0 A
Frame
5012S
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
6,000 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Nameplate RPM @ 50 Hz
2,892 RPM
Full Load Current @ 60 Hz
98.0/57.0 A
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190/380V AC
Mounting Position
Horizontal
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 450 HP, Nameplate RPM 3,570, Frame 5012S, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 98.0/57.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 3,001-3,600, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.