Shop U.S. MOTORS

Three-Phase Motor, 5 HP, 184T Frame, 200/208V Voltage, 1,760 Nameplate RPM 16 5/16 in Overall Length

  • Mfr # HD5P2H
  • Zoro # G7733099

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,760
Voltage
200V, 208V
Motor Mounting Type
Rigid Base
Full Load Amps
14.5/14.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD5P2H
Zoro #
G7733099
UPC #
786382128708
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
16 5/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 5/16 in
Length
16 5/16 in

Details

Item
Motor
HP
5
Nameplate RPM
1,760
Voltage
200V, 208V
Motor Mounting Type
Rigid Base
Full Load Amps
14.5/14.2 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Usable @ 200V
Usable at 200V
Weight
100 lb
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Full Load Current @ 60 Hz
14.5/14.2 A
Mounting Position
Horizontal
Frequency
60 Hz
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
2,920 RPM
Shaft Design
Keyed
Application
General Purpose

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1,760, Frame 184T, Voltage 200/208V, 60 Hz Hz, Three Phase, Full Load Amps 14.5/14.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.