Three-Phase Motor, 50 HP, 324TS Frame, 230/460V Voltage, 3,600 Nameplate RPM

  • Mfr # D50V1BS

  • Zoro # G0397711


product price:  $3,302.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
50
Nameplate RPM
3,600
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50V1BS
Zoro #
G0397711
UPC #
786382020231
Country of Origin
Mexico

Details

Item
Motor
HP
50
Nameplate RPM
3,600
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
117.0/59.0 A
Frame
324TS
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
93 %
Standards
CSA Certified, UL Listed
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Motor Sub Application
Fan/Blower
Weight
385 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 3,600, Frame 324TS, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 117.0/59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 93 Percent, 3,001-3,600, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.