Three-Phase Motor, 50 HP, 326T Frame, 400V, 460V Voltage, 1,780 Nameplate RPM

  • Mfr # CD50P2F

  • Zoro # G7731881


product price:  $3,182.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
50
Nameplate RPM
1,780
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD50P2F
Zoro #
G7731881
UPC #
786382122850
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 in
Overall Length
30 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in

Details

Item
Motor
HP
50
Nameplate RPM
1,780
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
Frame
326T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
400V, 460V
Full Load Amps @ 50Hz
56.0 A
HP @ 50Hz
50
Duty Cycle
Continuous
RPM @ 50Hz
1,780/1,475
Weight
600 lb
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,780, Frame 326T, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.