Three-Phase Motor, 50 HP, 326TS Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,780 Nameplate RPM

  • Mfr # HD50P2ES

  • Zoro # G7729404


product price:  $2,855.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,780
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0/56.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD50P2ES
Zoro #
G7729404
UPC #
786382123499
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 7/8 in
Overall Length
28 5/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Shaft Diameter
1 7/8 in
Frame Size
326TS

Details

Item
Motor
HP
50
Nameplate RPM
1,780
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0/56.0 A
Frame
326TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
550 lb
RPM @ 50Hz
1,780/1,475
Usable @ 200V
Usable at 200V
HP @ 50Hz
50
Full Load Amps @ 50Hz
112.0/56.0 A
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
NEMA Design Class
B
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Application
General Purpose
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
975/980 RPM
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
112.0/56.0 A
Full Load Current @ 50 Hz
112.0/56.0 A
Nameplate Horsepower @ 50 Hz
50 hp

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,780, Frame 326TS, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 112.0/56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.