Three-Phase Motor, 50 HP, 326TS Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # D50P2DS

  • Zoro # G0405770


product price:  $2,829.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
50
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50P2DS
Zoro #
G0405770
UPC #
786382096847
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Overall Length
25 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
50
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
Frame
326TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Air Compressor, Pump
NEMA Design
B
HP @ 50Hz
50
Full Load Amps @ 50Hz
56.0 A
Weight
415 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
1,780/1,470
Removable Base
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 1,780, Frame 326TS, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.