Shop U.S. MOTORS

Three-Phase Motor, 60 HP, 326TS Frame, 575V Voltage, 3,565 Nameplate RPM 25 3/4 in Overall Length

  • Mfr # D60P1GS
  • Zoro # G0398865

product price: 
$
3,985.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
3,565 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
54.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D60P1GS
Zoro #
G0398865
UPC #
786382020750
Country of Origin
Mexico
Item
Motor
HP
60
Nameplate RPM
3,565 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
54.0 A
Frame
326TS
Motor Bearings
6211-2Z-J/C3,6311-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
A
Motor Thermal Protection
None
Motor Sub Application
Air Compressor, Pump
Duty Cycle
Continuous
Weight
415 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Sub Application
Air Compressor, Fan/Blower
Nameplate Voltage @ 50 Hz
190/380V AC
NEMA Design Class
A
Frame Material
Steel
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
54.0 A
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Insulation Class
F
Nameplate RPM @ 50 Hz
945 RPM
Mounting Position
Horizontal
Application
General Purpose
Nameplate Horsepower @ 60 Hz
60 hp
Nameplate RPM @ 60 Hz
3,565 RPM
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Length Less Shaft
22 in
Overall Length
25 3/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Frame Size
326TS
Shaft Diameter
1 7/8 in
Wire Rope Length
25 3/4 in
Length
25 3/4 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 60 HP, Nameplate RPM 3,565, Frame 326TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 54.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.