Three-Phase Motor, 7 1/2 HP, 213T Frame, 208-230/460V Voltage, 1,760 Nameplate RPM

  • Mfr # D7PA2A

  • Zoro # G0407003


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
1,760
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
20.5-18.5/9.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7PA2A
Zoro #
G0407003
UPC #
786382099183
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 1/16 in
Overall Length
17 7/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
1,760
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
20.5-18.5/9.2 A
Frame
213T
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW/CW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
Auto
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
90 lb
Usable @ 208V
Yes
Bearing Protection
Double Shields
Removable Base
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,760, Frame 213T, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 20.5-18.5/9.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW/CW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.