Three-Phase Motor, 7 1/2 HP, 213TC Frame, 575V Voltage, 3,531 Nameplate RPM 19 3/8 in Overall Length

  • Mfr # S7P1GC

  • Zoro # G0399285


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
3,531
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S7P1GC
Zoro #
G0399285
UPC #
786382116019
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
3,531
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
Frame
213TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
105 lb
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3,531, Frame 213TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 7.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.