Three-Phase Motor, 75 HP, 364TS Frame, 200V, 230V, 400V, 460V Voltage, 3,560 Nameplate RPM

  • Mfr # D75P1ES

  • Zoro # G0399531


product price:  $5,138.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
3,560
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
170.0/85.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D75P1ES
Zoro #
G0399531
UPC #
786382095307
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 3/4 in
Overall Length
26 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
75
Nameplate RPM
3,560
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
170.0/85.0 A
Frame
364TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
HP @ 50Hz
75
Duty Cycle
Continuous
Full Load Amps @ 50Hz
170.0/85.0 A
Weight
495 lb
Usable @ 200V
Yes
Voltage @ 50Hz
200V, 230V, 400V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
3,560/2,950
Service Factor @ 50Hz
1.15
Removable Base
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 3,560, Frame 364TS, Voltage 200V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 170.0/85.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.