Three-Phase Motor, 75 HP, 365T Frame, 200V, 230V, 400V, 460V Voltage, 1,780 Nameplate RPM

  • Mfr # D75P2E

  • Zoro # G0399154


product price:  $4,832.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
75
Nameplate RPM
1,780
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
175.0/87.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D75P2E
Zoro #
G0399154
UPC #
786382095314
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
30 5/8 in
Shaft Dia.
2 3/8 in
Shaft Length
5 15/16 in

Details

Item
Motor
HP
75
Nameplate RPM
1,780
Voltage
200V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
175.0/87.0 A
Frame
365T
Motor Bearings
6212-2Z-J,6215-2Z-J
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Weight
575 lb
Full Load Amps @ 50Hz
175.0/87.0 A
Usable @ 200V
Yes
Duty Cycle
Continuous
HP @ 50Hz
75
RPM @ 50Hz
1,780/1,475
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Removable Base
Regreasable
Voltage @ 50Hz
200V, 230V, 400V, 460V
Kw
55.95 kW

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 1,780, Frame 365T, Voltage 200V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 175.0/87.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.