Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Motor, 75 HP, 365T Frame, 400V, 460V Voltage, 1,785 Nameplate RPM

  • Mfr # CD75P2F

  • Zoro # G7731251


product price: $5,720.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,785
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
85.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD75P2F
Zoro #
G7731251
UPC #
786382123406
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 9/16 in
Overall Length
32 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in

Details

Item
Motor
HP
75
Nameplate RPM
1,785
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
85.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
HP @ 50Hz
75
Weight
750 lb
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
400V, 460V
Full Load Amps @ 50Hz
85.0 A
Removable Base
Regreasable
RPM @ 50Hz
1,785/1,480
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1,785, Frame 365T, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 85.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.